Motion
HUT206-8
Hammer Union TXT Figure 206-8"
Mi Item #10918278
MFR #HUT206-8
Price$995.85/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hammer Union TXT Figure 206-8"
Mi Item #10918278
MFR #HUT206-8

Mfr description
HUT206-8 HAMMER UNION TXT FIG 206-8"
  • Applications include oil, gas, air, and water
  • Unions conform to NACE, ISO and DNV standards
  • Color coded for easy identification
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$995.85/pc

Specifications

Dimensions

  • Weight
    66.00 lb

Details

  • Additional Details
    General Purpose Union With "O" Ring Seal in Male Sub for Improved Sealing
  • Manufacturer Upc Number
    822353166772
  • Type
    Threaded
  • UPC_NO
    822353166772
  • Working Pressure
    2000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)