Motion
HUT400-3
Hammer Union TXT Figure 400 - 3"
Mi Item #10918280
MFR #HUT400-3
Price$295.13/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hammer Union TXT Figure 400 - 3"
Mi Item #10918280
MFR #HUT400-3

Mfr description
HUT400-3 HAMMER UNION TXT FIG 400-3"
  • Applications include oil, gas, air, and water
  • Unions conform to NACE, ISO and DNV standards
  • Color coded for easy identification
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$295.13/pc

Specifications

Dimensions

  • Weight
    19.60 lb

Details

  • Additional Details
    Medium Pressure Union
  • Manufacturer Upc Number
    822353164938
  • Type
    Threaded
  • UPC_NO
    822353164938
  • Working Pressure
    4000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)