Motion
HUT602-4
Elbow & Straight Adapters - Elastomer Material
MI ITEM #10918285
MFR #HUT602-4
Price$397.04/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - Elastomer Material
MI ITEM #10918285
MFR #HUT602-4

Mfr description
HUT602-4 HAMMER UNION TXT FIG 602-4"
  • Applications include oil, gas, air, and water
  • Unions conform to NACE, ISO and DNV standards
  • Color coded for easy identification
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$397.04/pc

Specifications

Dimensions

  • Weight
    37.04 lb

Details

  • Additional Details
    Specially Designed Lip Type Elastomer Seal Protects Metal to Metal Sealing Surface and Reduces Line Flow Turbulence
  • Manufacturer Upc Number
    822353164983
  • Material
    Elastomer
  • Type
    Threaded
  • UPC_NO
    822353164983
  • Working Pressure
    6000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)