Motion
KCART2
Wire Spool Carts - 1543 lbs Weight Capacity
Mi Item #10918558
MFR #KCART2
Price$9,683.32/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Spool Carts - 1543 lbs Weight Capacity
Mi Item #10918558
MFR #KCART2

Mfr description
KCART2 LONG HOSE ASSEMBLY CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,683.32/pc

Specifications

Dimensions

  • Height
    56.7000 in
  • Length
    59.1000 in
  • Outside Height
    56-3/4 in
  • Outside Length
    59 in
  • Outside Width
    27-1/4 in
  • Weight
    209 lbs
  • Width
    27.2000 in

Details

  • Type
    Hose Cart
  • UPC_NO
    82235328873
  • Weight Capacity
    1543 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)