Motion
KRACK6H2
Wire Spool Carts - 240 lbs Weight Capacity
Mi Item #10918777
MFR #KRACK6H2
Price$4,562.85/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Spool Carts - 240 lbs Weight Capacity
Mi Item #10918777
MFR #KRACK6H2

Mfr description
KRACK6H2 SIX COIL HORIZONTAL HOSE RACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,562.85/pc

Specifications

Dimensions

  • Height
    78.0000 in
  • Length
    41.7000 in
  • Outside Height
    78 in
  • Outside Length
    41-3/4 in
  • Outside Width
    41-3/4 in
  • Weight
    198 lbs
  • Width
    41.7000 in

Details

  • Type
    Hose Cart
  • UPC_NO
    82235328870
  • Weight Capacity
    240 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)