Motion
KRACK6V
Wire Spool Carts - 352 lbs Weight Capacity
Mi Item #10918778
MFR #KRACK6V
Price$7,721.52/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Spool Carts - 352 lbs Weight Capacity
Mi Item #10918778
MFR #KRACK6V

Mfr description
KRACK6V SIX COIL VERTICAL HOSE RACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,721.52/pc

Specifications

Dimensions

  • Height
    90.6000 in
  • Length
    63.0000 in
  • Outside Height
    90-5/8 in
  • Outside Length
    63 in
  • Outside Width
    63 in
  • Weight
    240 lbs
  • Width
    63.0000 in

Details

  • Type
    Hose Cart
  • UPC_NO
    82235328871
  • Weight Capacity
    352 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)