Motion
KRACK8H
Wire Spool Carts - 473 lbs Weight Capacity
Mi Item #10918779
MFR #KRACK8H
Price$10,011.70/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Spool Carts - 473 lbs Weight Capacity
Mi Item #10918779
MFR #KRACK8H

Mfr description
KRACK8H 8 COIL HORIZONTAL HOSE RACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,011.70/pc

Specifications

Dimensions

  • Height
    85.6000 in
  • Length
    93.5000 in
  • Outside Height
    85-5/8 in
  • Outside Length
    93-1/2 in
  • Outside Width
    93-1/2 in
  • Weight
    474 lbs
  • Width
    93.5000 in

Details

  • Type
    Hose Cart
  • UPC_NO
    82235328869
  • Weight Capacity
    473 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)