1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KURIYAMA OF AMERICA
N40-03X48X67
Gasket Sheets - Black Color
MI ITEM #
10918980
MFR #
N40-03X48X67
Your Price
$17.86
/ft
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Gaskets
Gasket Sheets
KURIYAMA OF AMERICA N40-03X48X67
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KURIYAMA OF AMERICA
N40-03X48X67
Gasket Sheets - Black Color
MI ITEM #
10918980
MFR #
N40-03X48X67
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$17.86
/ft
(List
$24.65
)
Qty
Add to Cart
Overview
Mfr description
N40-03X48X67 NEO 40 DURO 3/32"X48"X67' R
Specifications
Color
Black
Material
Neoprene
UPC_NO
822353150214
Overall Width
48.0000 in
Overall Length
67 ft
Overall Thickness
0.0938 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data