Motion
N60-04X48X36
Gasket Sheet - N60: 60 Duro hardness (Shore Durometer A) Style, Black Color
Mi Item #10918998
MFR #N60-04X48X36
Price$14.30/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gasket Sheet - N60: 60 Duro hardness (Shore Durometer A) Style, Black Color
Mi Item #10918998
MFR #N60-04X48X36

Mfr description
N60-04X48X36 NEO 60 DURO 1/8"X48"X36' RO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.30/ft

Specifications

Dimensions

  • Overall Length
    36 ft
  • Overall Thickness
    0.1250 in
  • Overall Width
    48.0000 in

Details

  • Color
    Black
  • Durometer
    55 to 65
  • Finish
    Plate
  • Material
    Neoprene
  • Standards Met
    D2000 M2BC 607 A14 B14 F17
  • Style
    N60: 60 Duro hardness (Shore Durometer A)
  • Temperature Range
    -20 to 180 °F
  • Type
    Neoprene Sheet
  • UPC_NO
    822353023747
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)