Motion
N60-06X48X36
Gasket Sheet - N60 Style, Chloroprene, Talc Free, Black Color
Mi Item #10919002
MFR #N60-06X48X36
Price$33.60/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gasket Sheet - N60 Style, Chloroprene, Talc Free, Black Color
Mi Item #10919002
MFR #N60-06X48X36

Mfr description
N60-06X48X36 NEO 60 DURO 3/16"X48"X36' R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.60/ft

Specifications

Dimensions

  • Overall Length
    36.0000 ft, 10.97 m
  • Overall Thickness
    0.1875 in
  • Overall Width
    48.0000 in, 1219.20 mm

Details

  • Applications
    Petroleum-based fluids, Weather-resistance
  • Branding
    Talc Free
  • Color
    Black
  • Composition
    Chloroprene
  • Durometer
    60A
  • Gasket Standard
    D2000 M2BC 607 A14 B14 F17
  • Material
    Neoprene
  • Maximum Temperature
    82 °C, 180 °F
  • Minimum Temperature
    -28 °C, -20 °F
  • Standards Met
    ASTM D2000 M2BC
  • Style
    N60
  • Temperature Range
    -28 to 82 °C, -20 to 180 °F
  • UPC_NO
    822353023761
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)