Specifications
Dimensions
- Overall Length25.0000 ft, 7.62 m
- Overall Thickness0.5000 in
- Overall Width48.0000 in, 1219.20 mm
Details
- ApplicationsPetroleum-based fluids, Weather-resistance
- BrandingTalc Free
- ColorBlack
- CompositionChloroprene, Neoprene
- Durometer55 to 65
- Gasket StandardASTM D2000 M2BC 607 A14 B14 F17
- MaterialNeoprene
- Maximum Temperature82 °C, 180 °F
- Minimum Temperature-28 °C, -20 °F
- Standards MetASTM D2000 M2BC 607 A14 B14 F17
- StyleN60
- Temperature Range-28 to 82 °C, -20 to 180 °F
- UPC_NO822353094747
Overview
Mfr description
N60-16X48X25 NEO 60 DURO 1/2"X48"X25' RO