Motion
N70-02X48X67
Gasket Sheet - N70 Style, Chloroprene, Talc Free, Black Color
MI ITEM #10919022
MFR #N70-02X48X67
Price$12.27/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gasket Sheet - N70 Style, Chloroprene, Talc Free, Black Color
MI ITEM #10919022
MFR #N70-02X48X67

Mfr description
N70-02X48X67 NEO 70 DURO 1/16"X48"X67' R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.27/ft

Specifications

Dimensions

  • Overall Length
    67.0000 ft, 20.42 m
  • Overall Thickness
    0.0625 in
  • Overall Width
    48.0000 in, 1219.20 mm

Details

  • Applications
    Good weather-resistance, Moderate resistance to petroleum-based fluids
  • Branding
    Talc Free
  • Color
    Black
  • Composition
    Chloroprene
  • Durometer
    65 to 75
  • Gasket Standard
    D2000 M2BC 707 A14 B14 F17
  • Material
    Neoprene
  • Maximum Temperature
    82 °C, 180 °F
  • Minimum Temperature
    -28 °C, -20 °F
  • Standards Met
    D2000 M2BC 707 A14 B14 F17
  • Style
    N70
  • Temperature Range
    -28 to 82 °C, -20 to 180 °F
  • UPC_NO
    822353052853

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)