Motion
N80-08X36X50
Gasket Sheet - N80 Style, Neoprene Rubber, Unbranded, Black Color
Mi Item #10919029
MFR #N80-08X36X50
Price$54.79/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gasket Sheet - N80 Style, Neoprene Rubber, Unbranded, Black Color
Mi Item #10919029
MFR #N80-08X36X50

Mfr description
N80-08X36X50 NEO 80 DURO 1/4"X36"X50' RO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.79/ft

Specifications

Dimensions

  • Overall Length
    50.0000 ft, 15.24 m
  • Overall Thickness
    0.2500 in
  • Overall Width
    36.0000 in, 914.40 mm

Details

  • Applications
    Petroleum-based fluids, Weather-resistance
  • Branding
    Unbranded
  • Color
    Black
  • Composition
    Neoprene Rubber
  • Durometer
    80A
  • Gasket Standard
    ASTM D2000 M2BC 807 A14 B14 F17
  • Material
    Neoprene
  • Maximum Temperature
    82 °C, 180 °F
  • Minimum Temperature
    -28 °C, -20 °F
  • Standards Met
    ASTM D2000 M2BC 807 A14 B14 F17
  • Style
    N80
  • Temperature Range
    -28 to 82 °C, -20 to 180 °F
  • UPC_NO
    822353096284
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)