Motion
NCI-1P02X36X67

KURIYAMA OF AMERICA
NCI-1P02X36X67

Gasket Sheet - NCI: 60 Duro hardness (Shore Durometer A) Style, Black Color
Mi Item #10919035
MFR #NCI-1P02X36X67
Price$15.49/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
NCI-1P02X36X67

Gasket Sheet - NCI: 60 Duro hardness (Shore Durometer A) Style, Black Color
Mi Item #10919035
MFR #NCI-1P02X36X67

Mfr description
NCI-1P02X36X67 NEO CI 1PLY 1/16"X36"X67'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.49/ft

Specifications

Dimensions

  • Overall Length
    67 ft
  • Overall Thickness
    0.0625 in
  • Overall Width
    36.0000 in

Details

  • Color
    Black
  • Durometer
    55 to 65
  • Finish
    Plate
  • Material
    Nylon
  • Standards Met
    D2000 M2BC 607 A14 B14 F17
  • Style
    NCI: 60 Duro hardness (Shore Durometer A)
  • Temperature Range
    -20 to 180 °F
  • Type
    Neoprene Cloth-Inserted Sheet
  • UPC_NO
    822353120446
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)