Motion
NCI-2P04X48X50

KURIYAMA OF AMERICA
NCI-2P04X48X50

Gasket Sheet - Commercial grade black neoprene sheet, with nylon reinforcement, Black Color
Mi Item #10919037
MFR #NCI-2P04X48X50
Price$41.41/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
NCI-2P04X48X50

Gasket Sheet - Commercial grade black neoprene sheet, with nylon reinforcement, Black Color
Mi Item #10919037
MFR #NCI-2P04X48X50

Mfr description
NCI-2P04X48X50 NEO CI 2PLY 1/8"X48"X50'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.41/ft

Specifications

Dimensions

  • Overall Length
    50.0000 ft, 15.24 m
  • Overall Thickness
    0.1250 in
  • Overall Width
    48.0000 in, 1219.20 mm

Details

  • Applications
    Nylon reinforcement
  • Color
    Black
  • Composition
    Commercial grade black neoprene sheet, with nylon reinforcement
  • Material
    Neoprene
  • Standards Met
    Rubber Manufacturers Association Sheet Rubber Handbook
  • UPC_NO
    822353146071
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)