Motion
R75-08X48X50
R75-08X48X50 RED SBR 70 DURO 1/4"X48"X50
Mi Item #10919653
MFR #R75-08X48X50
Price$49.21/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
R75-08X48X50 RED SBR 70 DURO 1/4"X48"X50
Mi Item #10919653
MFR #R75-08X48X50

Mfr description
R75-08X48X50 RED SBR 70 DURO 1/4"X48"X50
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.21/ft

Specifications

Dimensions

  • Elongation
    150
  • Length
    50 ft
  • Tensile Strength
    435 psi, 3 MPa
  • Width
    48 in

Details

  • Color
    Red
  • Durometer
    70D
  • Grade
    Commercial
  • Temperature Range
    -22 to 58 °F, -30 to 14 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)