Motion
RG45-04X48X36

KURIYAMA OF AMERICA
RG45-04X48X36

RG45-04X48X36 RED GUM 45 DURO 1/8"X48"X3
Mi Item #10919717
MFR #RG45-04X48X36
Price$45.02/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
RG45-04X48X36

RG45-04X48X36 RED GUM 45 DURO 1/8"X48"X3
Mi Item #10919717
MFR #RG45-04X48X36

Mfr description
RG45-04X48X36 RED GUM 45 DURO 1/8"X48"X3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.02/ft

Specifications

Dimensions

  • Elongation
    3
  • Length
    36 ft
  • Tensile Strength
    2400 psi, 16.55 MPa
  • Width
    48 in

Details

  • Color
    Red
  • Durometer
    40 - 50D
  • Temperature Range
    -40 to 185 °F, -40 to 85 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)