Motion
SDBCR-1.5
SDBCR-1.5 TigerClamp™ 1 1/2 in. Size Spiral Double Bolt Clamp for Clockwise Helix Hose
Mi Item #10919801
MFR #SDBCR-1.5
Price$13.25/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SDBCR-1.5 TigerClamp™ 1 1/2 in. Size Spiral Double Bolt Clamp for Clockwise Helix Hose
Mi Item #10919801
MFR #SDBCR-1.5

Mfr description
SDBCR-1.5 RIGHT HAND SPIRAL DB CLMP 1.5"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.25/pc

Specifications

Dimensions

  • Inside Diameter
    1 1/2 in
  • Weight
    0.18 lb

Details

  • Manufacturer Upc Number
    822353206836
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Zinc Plated Carbon Steel
  • Product Types
    Tiger Clamps™ Spiral Double Bolt Clamps for Clockwise Helix Hoses
  • Type
    Spiral Double Bolt Clamp
  • UPC_NO
    822353206836
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)