Motion
SDBCR-10
SDBCR-10 TigerClamp™ 10 in. Size Spiral Double Bolt Clamp for Clockwise Helix Hose
MI ITEM #10919802
MFR #SDBCR-10
Price$38.34/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SDBCR-10 TigerClamp™ 10 in. Size Spiral Double Bolt Clamp for Clockwise Helix Hose
MI ITEM #10919802
MFR #SDBCR-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$38.34/pc

Specifications

Dimensions

  • Inside Diameter
    10 in
  • Weight
    3.46 lb

Details

  • Manufacturer Upc Number
    822353206850
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Zinc Plated Carbon Steel
  • Product Types
    Tiger Clamps™ Spiral Double Bolt Clamps for Clockwise Helix Hoses
  • Type
    Spiral Double Bolt Clamp
  • UPC_NO
    822353206850

Overview

Mfr description
SDBCR-10 RIGHT HAND SPIRAL DB CLMP 10"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought