Motion
SPILC150
Wiring, Tube & Hose Clamp - Stainless Steel Material
Mi Item #10920072
MFR #SPILC150
Price$37.86/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wiring, Tube & Hose Clamp - Stainless Steel Material
Mi Item #10920072
MFR #SPILC150

Mfr description
SPILC150 SANITARY I-LINE CLAMP 1-1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.86/pc

Specifications

Dimensions

  • Weight
    0.64 lbs

Details

  • Material
    Stainless Steel
  • Series
    SPILC
  • Type
    Single Pin Clamp
  • UPC_NO
    822353206201
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)