Motion
TAJ5BK-04
TAJ5BK-04 Alfajet 400 0.52 in. OD Black Color Pressure Washer Hose
MI ITEM #10920653
MFR #TAJ5BK-04
Price$5.75/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TAJ5BK-04 Alfajet 400 0.52 in. OD Black Color Pressure Washer Hose
MI ITEM #10920653
MFR #TAJ5BK-04

Mfr description
TAJ5BK-04 ALFAJET400 PRESSRE WSH 1/4"BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.75/ft

Specifications

Details

  • Application
    High pressure cleaning hose. For heavy duty use with hot and cold water and detergent fluids, and high pressure cleaning equipment. Extremely flexible, light weight and easy to handle. Use bend restrictors to extend service life. Not recommended for steam service. Special identification with embossed layline. BK = Black Cover BU = Blue Cover
  • Color
    Black
  • Hose Covering Material
    Pin-Pricked, Synthetic Rubber, Black or (Blue, Non-Marking), Weather, Oil and Abrasion Resistant.
  • Manufacturer Upc Number
    822353124123
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Alfajet 400 Pressure Washer Hose
  • Style
    High Pressure Cleaning Hose
  • Type
    Pressure Washer Hose - Double Wire Braid
  • UPC_NO
    822353124123
  • Working Pressure
    5850 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)