Motion
TAJ5BK-05
TAJ5BK-05 Alfajet 400 0.59 in. OD Black Color Pressure Washer Hose
MI ITEM #10920654
MFR #TAJ5BK-05
List Price$5.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TAJ5BK-05 Alfajet 400 0.59 in. OD Black Color Pressure Washer Hose
MI ITEM #10920654
MFR #TAJ5BK-05

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$5.25/each for your price

Overview

Mfr description
TAJ5BK-05 ALFAJET400 5/16" BLACK

Specifications

  • Type
    Pressure Washer Hose - Double Wire Braid
  • Application
    High pressure cleaning hose. For heavy duty use with hot and cold water and detergent fluids, and high pressure cleaning equipment. Extremely flexible, light weight and easy to handle. Use bend restrictors to extend service life. Not recommended for steam service. Special identification with embossed layline. BK = Black Cover BU = Blue Cover
  • Hose Covering Material
    Pin-Pricked, Synthetic Rubber, Black or (Blue, Non-Marking), Weather, Oil and Abrasion Resistant.
  • Product Types
    Alfajet 400 Pressure Washer Hose
  • Manufacturer Upc Number
    822353123782
  • Color
    Black
  • Style
    High Pressure Cleaning Hose
  • Working Pressure
    5850 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text