Motion
TBC-SS019
21/32 to 3/4 in. Size Range Heavy Duty T-Bolt Clamp 304 Stainless Steel Band, Bolt and Nut
MI ITEM #10920669
MFR #TBC-SS019
Price$5.70/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
21/32 to 3/4 in. Size Range Heavy Duty T-Bolt Clamp 304 Stainless Steel Band, Bolt and Nut
MI ITEM #10920669
MFR #TBC-SS019

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.70/pc

Specifications

Dimensions

  • Maximum Diameter
    0.6563 in
  • Minimum Diameter
    0.7500 in

Details

  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Stainless Steel
  • UPC_NO
    822353139400

Overview

Mfr description
TBC-SS019 T-BOLT CLMP HD SS 017-019

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought