Motion
TBC-SS025
29/32 to 1 in. Size Range Heavy Duty T-Bolt Clamp 304 Stainless Steel Band, Bolt and Nut
MI ITEM #10920671
MFR #TBC-SS025
Price$5.98/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
29/32 to 1 in. Size Range Heavy Duty T-Bolt Clamp 304 Stainless Steel Band, Bolt and Nut
MI ITEM #10920671
MFR #TBC-SS025

Mfr description
TBC-SS025 T-BOLT CLMP HD SS 023-025
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.98/pc

Specifications

Dimensions

  • Maximum Diameter
    0.9063 in
  • Minimum Diameter
    1.0000 in

Details

  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Stainless Steel
  • UPC_NO
    822353139431

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)