Specifications
Dimensions
- Maximum Diameter1.5625 in
- Minimum Diameter1.3750 in
Details
- ManufacturerName (description attribute)Kuriyama
- MaterialStainless Steel
- UPC_NO822353139479
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)