Overview
Mfr description
TBC-SS085 T-BOLT CLMP HD SS 080-085
Specifications
- MaterialStainless Steel
- Minimum Diameter3.0313 in
- ManufacturerName (description attribute)Kuriyama
- Maximum Diameter3.3125 in
- UPC_NO822353139578
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data