Motion
TBC-SS121
4 17/32 to 4 13/16 in. Size Range Heavy Duty T-Bolt Clamp 304 Stainless Steel Band, Bolt and Nut
MI ITEM #10920684
MFR #TBC-SS121
Your Price$17.02/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 17/32 to 4 13/16 in. Size Range Heavy Duty T-Bolt Clamp 304 Stainless Steel Band, Bolt and Nut
MI ITEM #10920684
MFR #TBC-SS121

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.02/pc(List $23.49)

Overview

Mfr description
TBC-SS121 T-BOLT CLMP HD SS 113-121

Specifications

  • Material
    Stainless Steel
  • Minimum Diameter
    4.8125 in
  • ManufacturerName (description attribute)
    Kuriyama
  • Maximum Diameter
    4.5313 in
  • UPC_NO
    822353139622

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text