Motion
TBC-SS139
Wiring, Tube & Hose Clamp - Stainless Steel Material
Mi Item #10920686
MFR #TBC-SS139
Price$21.82/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wiring, Tube & Hose Clamp - Stainless Steel Material
Mi Item #10920686
MFR #TBC-SS139

Mfr description
TBC-SS139 T-BOLT CLMP HD SS 131-139
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.82/pc

Specifications

Dimensions

  • Weight
    0.644 lbs
  • Width
    1-1/32 in

Details

  • Material
    Stainless Steel
  • Series
    TBC-SS
  • Type
    T-Bolt Clamp
  • UPC_NO
    822353139646
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)