Specifications
Dimensions
- Maximum Diameter6.3438 in
- Minimum Diameter5.8750 in
Details
- ManufacturerName (description attribute)Kuriyama
- MaterialStainless Steel
- UPC_NO822353139660
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)