Motion
TBC-SS213
7 29/32 to 8 3/8 in. Size Range Heavy Duty T-Bolt Clamp 304 Stainless Steel Band, Bolt and Nut
Mi Item #10920691
MFR #TBC-SS213
Price$24.45/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7 29/32 to 8 3/8 in. Size Range Heavy Duty T-Bolt Clamp 304 Stainless Steel Band, Bolt and Nut
Mi Item #10920691
MFR #TBC-SS213

Mfr description
TBC-SS213 T-BOLT CLMP HD SS 201-213
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.45/pc

Specifications

Dimensions

  • Maximum Diameter
    8.3750 in
  • Minimum Diameter
    7.9063 in

Details

  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Stainless Steel
  • UPC_NO
    822353139707
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)