Motion
TBC-SSC022
Wiring, Tube & Hose Clamp - Stainless Steel Material
Mi Item #10920694
MFR #TBC-SSC022
Price$5.78/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wiring, Tube & Hose Clamp - Stainless Steel Material
Mi Item #10920694
MFR #TBC-SSC022

Mfr description
TBC-SSC022 T-BOLT CLMP HD SS C 020-022
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.78/pc

Specifications

Dimensions

  • Weight
    0.066 lbs
  • Width
    23/32 in

Details

  • Material
    Stainless Steel
  • Series
    TBC-SS
  • Type
    T-Bolt Clamp
  • UPC_NO
    822353139080
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)