Overview
Mfr description
TBC-SSC039 T-BOLT CLMP HD SS C 036-039
Specifications
- MaterialStainless Steel
- Minimum Diameter1.3750 in
- ManufacturerName (description attribute)Kuriyama
- Maximum Diameter1.5625 in
- UPC_NO822353139134
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data