Motion
TBC-SSC043
Wiring, Tube & Hose Clamp - Stainless Steel Material
Mi Item #10920701
MFR #TBC-SSC043
Price$7.76/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wiring, Tube & Hose Clamp - Stainless Steel Material
Mi Item #10920701
MFR #TBC-SSC043

Mfr description
TBC-SSC043 T-BOLT CLMP HD SS C 040-043
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.76/pc

Specifications

Dimensions

  • Weight
    0.121 lbs
  • Width
    25/32 in

Details

  • Material
    Stainless Steel
  • Series
    TBC-SS
  • Type
    T-Bolt Clamp
  • UPC_NO
    822353139141
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)