Specifications
Dimensions
- Maximum Diameter2.9063 in
- Minimum Diameter3.1875 in
Details
- ManufacturerName (description attribute)Kuriyama
- MaterialStainless Steel
- UPC_NO822353139226
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)