Motion
TBC-SSC112
Wiring, Tube & Hose Clamp - Stainless Steel Material
Mi Item #10920714
MFR #TBC-SSC112
Price$16.62/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wiring, Tube & Hose Clamp - Stainless Steel Material
Mi Item #10920714
MFR #TBC-SSC112

Mfr description
TBC-SSC112 T-BOLT CLMP HD SS C 104-112
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.62/pc

Specifications

Dimensions

  • Weight
    0.419 lbs
  • Width
    15/16 in

Details

  • Material
    Stainless Steel
  • Series
    TBC-SS
  • Type
    T-Bolt Clamp
  • UPC_NO
    822353139271
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)