Motion
TBC-SSC174
Wiring, Tube & Hose Clamp - Stainless Steel Material
Mi Item #10920720
MFR #TBC-SSC174
Price$23.90/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wiring, Tube & Hose Clamp - Stainless Steel Material
Mi Item #10920720
MFR #TBC-SSC174

Mfr description
TBC-SSC174 T-BOLT CLMP HD SS C 162-174
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.90/pc

Specifications

Dimensions

  • Weight
    0.723 lbs
  • Width
    1-1/32 in

Details

  • Material
    Stainless Steel
  • Series
    TBC-SS
  • Type
    T-Bolt Clamp
  • UPC_NO
    822353139332
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)