Specifications
Dimensions
- Maximum Diameter8.3750 in
- Minimum Diameter7.9063 in
Details
- ManufacturerName (description attribute)Kuriyama
- MaterialStainless Steel
- UPC_NO822353139363
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)