Motion
WGC-CS10
WGC-CS10 Kuri-Clamp™ WGC-CS Series 9/16 to 1 1/16 in. Size Range Standard Duty Worm Gear Clamp - Stainless Steel Band & Housing with Carbon Steel Screw
Mi Item #10921131
MFR #WGC-CS10
Price$1.81/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WGC-CS10 Kuri-Clamp™ WGC-CS Series 9/16 to 1 1/16 in. Size Range Standard Duty Worm Gear Clamp - Stainless Steel Band & Housing with Carbon Steel Screw
Mi Item #10921131
MFR #WGC-CS10

Mfr description
WGC-CS10 CLAMP WG 1/2" BAND CS/SS #10
  • Quadra-Lock Housing – Four-piece, Quadra-lock housing design: added saddle eliminates risk of seam separation, virtually eliminating housing “lift and twist”.
  • Evenly Distributed Radial Pressure – Quality controlled to military standard specifications for even distribution of sealing pressure. Eliminates leakage caused by uneven housings and provides higher sealing pressure with lower applied torque.
  • Arched, Perforated Slots – Provides for more overall steel between perforations for added band strength and allows for smoother engagement.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.81/pc

Specifications

Dimensions

  • Weight
    0.60 lb
  • Width
    1/2 in

Details

  • Additional Details
    • Arched slots for added strength and smoother screw engagement • Quadra-lock housing saddle eliminates risk of seam separation. Eliminates “lift & twist.” • 1/2" band width (standard duty) • Even Sealing Pressure – Quality controlled to comply with military standards. • Clamps only sold in box quantities
  • Application
    • Automotive • Industrial • General purpose
  • Features & Benefits
    • Quadra-Lock Housing – Four-piece, Quadra-lock housing design: added saddle eliminates risk of seam separation, virtually eliminating housing “lift and twist”. • Evenly Distributed Radial Pressure – Quality controlled to military standard specifications for even distribution of sealing pressure. Eliminates leakage caused by uneven housings and provides higher sealing pressure with lower applied torque. • Arched, Perforated Slots – Provides for more overall steel between perforations for added band strength and allows for smoother engagement. • Stainless Steel Band – 300 series stainless steel band provides durability and superior corrosion resistance. • Hex Screw - Sharply defined hex angles for better gripping power. More threads per screw results in increased torque strength. • Meets Industry Standards – Clamps are SAE J1508 Type F and RoHS compliant. • Torque Rating – Suggested installation torque of 25-37 inch pounds (WGC-CS), and 30-45 inch pounds (WGC-SS).
  • Manufacturer Upc Number
    822353190128
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Stainless Steel
  • Product Types
    Kuri-Clamp™ Standard Duty Worm Gear Clamp - Stainless Steel Band & Housing with Carbon Steel Screw
  • Screw Material
    Carbon Steel
  • Series
    WGC-CS
  • Type
    Worm Gear Clamp
  • UPC_NO
    822353190128
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)