Overview
Mfr description
WGC-CS32 CLAMP WG 1/2" BAND CS/SS #32
- Quadra-Lock Housing – Four-piece, Quadra-lock housing design: added saddle eliminates risk of seam separation, virtually eliminating housing “lift and twist”.
- Evenly Distributed Radial Pressure – Quality controlled to military standard specifications for even distribution of sealing pressure. Eliminates leakage caused by uneven housings and provides higher sealing pressure with lower applied torque.
- Arched, Perforated Slots – Provides for more overall steel between perforations for added band strength and allows for smoother engagement.
- Stainless Steel Band – 300 series stainless steel band provides durability and superior corrosion resistance.
- Hex Screw - Sharply defined hex angles for better gripping power. More threads per screw results in increased torque strength.
- Meets Industry Standards – Clamps are SAE J1508 Type F and RoHS compliant.
- Torque Rating – Suggested installation torque of 25-37 inch pounds (WGC-CS), and 30-45 inch pounds (WGC-SS).
Specifications
- Additional Details• Arched slots for added strength and smoother screw engagement • Quadra-lock housing saddle eliminates risk of seam separation. Eliminates “lift & twist.” • 1/2" band width (standard duty) • Even Sealing Pressure – Quality controlled to comply with military standards. • Clamps only sold in box quantities
- MaterialStainless Steel
- Application• Automotive • Industrial • General purpose
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353190180
- Width1/2 in
- Product TypesKuri-Clamp™ Standard Duty Worm Gear Clamp - Stainless Steel Band & Housing with Carbon Steel Screw
- Screw MaterialCarbon Steel
- TypeWorm Gear Clamp
- UPC_NO822353190180
- Features & Benefits• Quadra-Lock Housing – Four-piece, Quadra-lock housing design: added saddle eliminates risk of seam separation, virtually eliminating housing “lift and twist”. • Evenly Distributed Radial Pressure – Quality controlled to military standard specifications for even distribution of sealing pressure. Eliminates leakage caused by uneven housings and provides higher sealing pressure with lower applied torque. • Arched, Perforated Slots – Provides for more overall steel between perforations for added band strength and allows for smoother engagement. • Stainless Steel Band – 300 series stainless steel band provides durability and superior corrosion resistance. • Hex Screw - Sharply defined hex angles for better gripping power. More threads per screw results in increased torque strength. • Meets Industry Standards – Clamps are SAE J1508 Type F and RoHS compliant. • Torque Rating – Suggested installation torque of 25-37 inch pounds (WGC-CS), and 30-45 inch pounds (WGC-SS).
- Weight0.80 lb
- SeriesWGC-CS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data