Motion
WGC-CS52
WGC-CS52 Kuri-Clamp™ WGC-CS Series 2 13/16 to 3 3/4 in. Size Range Standard Duty Worm Gear Clamp - Stainless Steel Band & Housing with Carbon Steel Screw
MI ITEM #10921144
MFR #WGC-CS52
Your Price$2.10/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WGC-CS52 Kuri-Clamp™ WGC-CS Series 2 13/16 to 3 3/4 in. Size Range Standard Duty Worm Gear Clamp - Stainless Steel Band & Housing with Carbon Steel Screw
MI ITEM #10921144
MFR #WGC-CS52

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.10/pc(List $2.89)

Overview

Mfr description
WGC-CS52 CLAMP WG 1/2" BAND CS/SS #52
  • Quadra-Lock Housing – Four-piece, Quadra-lock housing design: added saddle eliminates risk of seam separation, virtually eliminating housing “lift and twist”.
  • Evenly Distributed Radial Pressure – Quality controlled to military standard specifications for even distribution of sealing pressure. Eliminates leakage caused by uneven housings and provides higher sealing pressure with lower applied torque.
  • Arched, Perforated Slots – Provides for more overall steel between perforations for added band strength and allows for smoother engagement.
  • Stainless Steel Band – 300 series stainless steel band provides durability and superior corrosion resistance.
  • Hex Screw - Sharply defined hex angles for better gripping power. More threads per screw results in increased torque strength.
  • Meets Industry Standards – Clamps are SAE J1508 Type F and RoHS compliant.
  • Torque Rating – Suggested installation torque of 25-37 inch pounds (WGC-CS), and 30-45 inch pounds (WGC-SS).

Specifications

  • Additional Details
    • Arched slots for added strength and smoother screw engagement • Quadra-lock housing saddle eliminates risk of seam separation. Eliminates “lift & twist.” • 1/2" band width (standard duty) • Even Sealing Pressure – Quality controlled to comply with military standards. • Clamps only sold in box quantities
  • Material
    Stainless Steel
  • Application
    • Automotive • Industrial • General purpose
  • Minimum Diameter
    2.8125 in
  • ManufacturerName (description attribute)
    Kuriyama
  • Maximum Diameter
    3.7500 in
  • Manufacturer Upc Number
    822353190234
  • Width
    1/2 in
  • Product Types
    Kuri-Clamp™ Standard Duty Worm Gear Clamp - Stainless Steel Band & Housing with Carbon Steel Screw
  • Screw Material
    Carbon Steel
  • Type
    Worm Gear Clamp
  • UPC_NO
    822353190234
  • Features & Benefits
    • Quadra-Lock Housing – Four-piece, Quadra-lock housing design: added saddle eliminates risk of seam separation, virtually eliminating housing “lift and twist”. • Evenly Distributed Radial Pressure – Quality controlled to military standard specifications for even distribution of sealing pressure. Eliminates leakage caused by uneven housings and provides higher sealing pressure with lower applied torque. • Arched, Perforated Slots – Provides for more overall steel between perforations for added band strength and allows for smoother engagement. • Stainless Steel Band – 300 series stainless steel band provides durability and superior corrosion resistance. • Hex Screw - Sharply defined hex angles for better gripping power. More threads per screw results in increased torque strength. • Meets Industry Standards – Clamps are SAE J1508 Type F and RoHS compliant. • Torque Rating – Suggested installation torque of 25-37 inch pounds (WGC-CS), and 30-45 inch pounds (WGC-SS).
  • Weight
    1.10 lb
  • Series
    WGC-CS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text