Motion
WGC-CT550
WGC-CT550 Kuri-Clamp™ WGC-CT Series 4 3/4 to 5 5/8 in. Size Range "Constant Tension" Worm Gear Clamp
MI ITEM #10921185
MFR #WGC-CT550
Price$26.04/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WGC-CT550 Kuri-Clamp™ WGC-CT Series 4 3/4 to 5 5/8 in. Size Range "Constant Tension" Worm Gear Clamp
MI ITEM #10921185
MFR #WGC-CT550

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26.04/pc

Specifications

Dimensions

  • Weight
    2.80 lb
  • Width
    5/8 in

Details

  • Additional Details
    • Quadra-lock housing saddle eliminates risk of seam separation. Eliminates "lift & twist." • Constant-tension, heavy duty spring construction controls automatic clamp adjustment. • 5/8" band width (heavy duty) • Even Sealing Pressure - Quality controlled to comply with military standards. • "Torque check"-clamp installed correctly when screw tip "A" extends beyond the housing and washers are flat. Use of torque wrench recommended. • Clamps only sold in box quantities
  • Application
    • Air intake and coolant connections • Systems where clamps cannot be retightened • Systems with expansion or contraction
  • Features & Benefits
    • "Constant Tension" Performance - Belleville spring mechanism permits the clamps to automatically increase or decrease diameter due to operational or environmental temperature changes. • Extended Inner Liner - Protects silicone and other soft hoses from damage, extrusion or shear. • Quadra-Lock Housing - Four-piece, Quadra-lock housing design: added saddle eliminates risk of seam separation, virtually eliminating housing "lift and twist". • Evenly Distributed Radial Pressure - Quality controlled to military standard specifications for even distribution of sealing pressure. Eliminates leakage caused by uneven housings and provides higher sealing pressure with lower applied torque. • Heavy Duty Stainless Steel Band - 300 Series stainless steel band provides durability and superior corrosion resistance. Wider than standard clamps for greater strength. • Arched, Perforated Slots - Provides for more overall steel between perforations for added band strength and allows for smoother engagement. • Hex Screw - Sharply defined hex angles for better gripping power. More threads per screw for increased torque strength. • Meets Industry Standards - Clamps are SAE J1508 Type SLDH and RoHS compliant. • Torque Rating - Suggested installation torque of 90 inch pounds.
  • Manufacturer Upc Number
    822353196847
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    Stainless Steel
  • Product Types
    Kuri-Clamp™ “Constant Tension” Worm Gear Clamp
  • Screw Material
    Carbon Steel
  • Series
    WGC-CT
  • Type
    Worm Gear Clamp
  • UPC_NO
    822353196847

Overview

Mfr description
WGC-CT550 CLAMP CONSTANT TORQ 4.75-5.62
  • "Constant Tension" Performance - Belleville spring mechanism permits the clamps to automatically increase or decrease diameter due to operational or environmental temperature changes.
  • Extended Inner Liner - Protects silicone and other soft hoses from damage, extrusion or shear.
  • Quadra-Lock Housing - Four-piece, Quadra-lock housing design: added saddle eliminates risk of seam separation, virtually eliminating housing "lift and twist".
  • Evenly Distributed Radial Pressure - Quality controlled to military standard specifications for even distribution of sealing pressure. Eliminates leakage caused by uneven housings and provides higher sealing pressure with lower applied torque.
  • Heavy Duty Stainless Steel Band - 300 Series stainless steel band provides durability and superior corrosion resistance. Wider than standard clamps for greater strength.
  • Arched, Perforated Slots - Provides for more overall steel between perforations for added band strength and allows for smoother engagement.
  • Hex Screw - Sharply defined hex angles for better gripping power. More threads per screw for increased torque strength.
  • Meets Industry Standards - Clamps are SAE J1508 Type SLDH and RoHS compliant.
  • Torque Rating - Suggested installation torque of 90 inch pounds.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought