Motion
WGC-MSS04
WGC-MSS04 Kuri-Clamp™ WGC-MSS Series 7/32 to 5/8 in. Size Range Mini Worm Gear Clamp - Stainless Steel Band, Housing, & Screw
MI ITEM #10921198
MFR #WGC-MSS04
List Price$1.72/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WGC-MSS04 Kuri-Clamp™ WGC-MSS Series 7/32 to 5/8 in. Size Range Mini Worm Gear Clamp - Stainless Steel Band, Housing, & Screw
MI ITEM #10921198
MFR #WGC-MSS04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.72/pc for your price

Overview

Mfr description
WGC-MSS04 CLAMP WG 1/2' BAND 301SS #4M
  • Three-piece Design – Streamlined, lightweight, three-piece design perfect for tight installations.
  • Arched, Perforated Slots – Provides for more overall steel between perforations for added band strength and allows for smoother engagement.
  • Stainless Steel Band – 300 series stainless steel band provides durability and superior corrosion resistance.
  • Hex Screw - Sharply defined hex angles for better gripping power. More threads per screw results in increased torque strength.
  • Meets Industry Standards– Clamps are SAE J1508 Type M and RoHS compliant.
  • Torque Rating – Suggested installation torque of 10-15 inch pounds.

Specifications

  • Additional Details
    • Arched slots for added strength and smoother screw engagement • 5/16" band width • Clamps only sold in box quantities
  • Material
    Stainless Steel
  • Application
    • Small diameter applications • Air & fuel lines
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353189757
  • Width
    5/16 in
  • Product Types
    Kuri-Clamp™ Mini Worm Gear Clamp - Stainless Steel Band, Housing, & Screw
  • Screw Material
    Stainless Steel
  • Type
    Worm Gear Clamp
  • UPC_NO
    822353189757
  • Features & Benefits
    • Three-piece Design – Streamlined, lightweight, three-piece design perfect for tight installations. • Arched, Perforated Slots – Provides for more overall steel between perforations for added band strength and allows for smoother engagement. • Stainless Steel Band – 300 series stainless steel band provides durability and superior corrosion resistance. • Hex Screw - Sharply defined hex angles for better gripping power. More threads per screw results in increased torque strength. • Meets Industry Standards– Clamps are SAE J1508 Type M and RoHS compliant. • Torque Rating – Suggested installation torque of 10-15 inch pounds.
  • Weight
    0.20 lb
  • Series
    WGC-MSS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought