Motion
66253370016

NORTON ABRASIVES
66253370016

Norton Cut-off Wheel - Type 01/41, 4-1/2 in Wheel Dia., .050 in Wheel Thickness, 7/8 in Center Hole Diameter, 24 Grit, T Grade, 13580 rpm
MI ITEM #10956315
MFR #66253370016
Price$207.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253370016

Norton Cut-off Wheel - Type 01/41, 4-1/2 in Wheel Dia., .050 in Wheel Thickness, 7/8 in Center Hole Diameter, 24 Grit, T Grade, 13580 rpm
MI ITEM #10956315
MFR #66253370016

Mfr description
66253370016 TYPE 01 AND TYPE 01/41 STRAI
  • A combination of high-quality diamonds and advanced vacuum-brazed single-layer bond technology retains the diamond for longer wheel life with less sparks
  • Environmentally friendly cutting and grinding
  • minimal dust and debris generation vs. conventional abrasives for less clean up and safer working conditions
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$207.88/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    7/8 in
  • Hole Size
    7/8 in
  • Overall Diameter
    4-1/2 in
  • Overall Thickness
    .050 in
  • Weight
    0.3 lb
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    .050 in

Details

  • Abrasive Material
    Diamond
  • Abrasive Type
    Cut-Off Wheels,Metal Fab Grinding & Cutting Wheels
  • Application
    Cut-Off
  • Color
    Blue
  • Country of Origin
    China
  • Description Keyword
    Wheel, Cut-Off Wheel, Right Angle Wheel, Right Angle Cut-Off Wheel, RightCut Wheel, Cutting Wheel
  • ECCN
    EAR99
  • Grade
    T
  • Grit Number
    24
  • Harmonization Code
    6804.21
  • Manufacturer Stock Number
    66253370016
  • Manufacturer Upc Number
    662533700163
  • Material
    Diamond
  • Max Rpm
    13580 rpm
  • Mineral Type
    Diamond
  • Package Quantity
    1
  • Product Types
    Cut-Off Wheels,Metal Fab Grinding & Cutting Wheels
  • Specification
    DIALAST
  • Type
    Type 01/41
  • UPC_NO
    66253370016
  • Wheel Color
    Blue
  • Wheel Type
    Type 01/41

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)