Motion
66253337716

NORTON ABRASIVES
66253337716

14 x 1/8 x 1 In. RailCut X Rail Cut-Off Wheel 5NZ 24 R BNA Type 01/41
MI ITEM #10956512
MFR #66253337716
List Price$144.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253337716

14 x 1/8 x 1 In. RailCut X Rail Cut-Off Wheel 5NZ 24 R BNA Type 01/41
MI ITEM #10956512
MFR #66253337716

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$144.08/each for your price

Overview

Mfr description
66253337716 TYPE 01 AND TYPE 01/41 STRAI
  • Highest-performance zirconia alumina and engineered aluminum oxide abrasive blend expertly cuts a broad range of rail material
  • Rough sides enable fastest cutting and longest lasting wheels
  • Best choice for high-performance cutting of rails on applications where the hydraulic or gas saw is fixtured and has adequate power
  • Achieve highest productivity with lowest total abrasive costs

Specifications

  • Abrasive Material
    Zirconia Alumina
  • Overall Diameter
    14 in
  • Product Types
    Cut-Off Wheels,Metal Fab Grinding & Cutting Wheels
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Grit Number
    24
  • Grade
    R
  • Specification
    RAILCUTX
  • Max Rpm
    5400 rpm
  • Wheel Type
    Type 01/41
  • Application
    Cut-Off
  • Country of Origin
    United States of America
  • Color
    Gray
  • Mineral Type
    Zirconia Alumina
  • Description Keyword
    Wheel, Cut-Off Wheel, Rail Wheel, Rail Cut-Off Wheel, RailCut Wheel, Cutting Wheel
  • ECCN
    EAR99
  • Manufacturer Upc Number
    662533377167
  • UPC_NO
    66253337716
  • Manufacturer Stock Number
    66253337716
  • Hole Size
    1 in
  • Harmonization Code
    6804.22
  • Weight
    2.05 lb
  • Abrasive Type
    Cut-Off Wheels,Metal Fab Grinding & Cutting Wheels
  • Arbor Hole Size
    1 in
  • Arbor Size
    1 in
  • Overall Thickness
    1/8 in
  • Package Quantity
    1
  • Type
    Type 01/41
  • Wheel Color
    Gray

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text