Motion
66253179191

NORTON ABRASIVES
66253179191

14 x 1/8 x 1 In. Foundry X Reinf Foundry Cut-Off Wheel U57A 24 V B75N Type 01/41
MI ITEM #10956523
MFR #66253179191
List Price$76.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253179191

14 x 1/8 x 1 In. Foundry X Reinf Foundry Cut-Off Wheel U57A 24 V B75N Type 01/41
MI ITEM #10956523
MFR #66253179191

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$76.26/each for your price

Overview

Mfr description
66253179191 TYPE 01 AND TYPE 01/41 STRAI
  • Durable, versatile aluminum oxide abrasive engineered for consistent performance and economical price on foundry cut-off applications
  • Cutting edge bond technology delivers superior performance in foundry cutoff applications
  • New bond technology with improved thermal stability and mechanical strength paired engineered abrasive blends
  • Excellent value on stainless steel and exotic aerospace alloys

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Overall Diameter
    14 in
  • Product Types
    Cut-Off Wheels,Metal Fab Grinding & Cutting Wheels
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Grit Number
    24
  • Grade
    V
  • Specification
    FOUNDRYX UA-VBFX-N
  • Max Rpm
    4365 rpm
  • Wheel Type
    Type 01/41
  • Application
    Cut-Off
  • Country of Origin
    United States of America
  • Color
    Black
  • Mineral Type
    Aluminum Oxide
  • Description Keyword
    Wheel, Cut-Off Wheel, Foundry Wheel, Foundry Cut-Off Wheel, Cutting Wheel
  • ECCN
    EAR99
  • Manufacturer Upc Number
    662531791910
  • UPC_NO
    66253179191
  • Manufacturer Stock Number
    66253179191
  • Hole Size
    1 in
  • Harmonization Code
    00000000
  • Weight
    5.78 lb
  • Abrasive Type
    Cut-Off Wheels,Metal Fab Grinding & Cutting Wheels
  • Arbor Hole Size
    1 in
  • Arbor Size
    1 in
  • Overall Thickness
    1/8 in
  • Package Quantity
    1
  • Type
    Type 01/41
  • Wheel Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text