Motion
66253179147

NORTON ABRASIVES
66253179147

Norton Cut-off Wheel - Type 01/41, 16.0000 in Wheel Dia., 0.1563 in Wheel Thickness, 1 in Center Hole Diameter, 20 Grit, V Grade, 3820 rpm
MI ITEM #10956554
MFR #66253179147
Price$142.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253179147

Norton Cut-off Wheel - Type 01/41, 16.0000 in Wheel Dia., 0.1563 in Wheel Thickness, 1 in Center Hole Diameter, 20 Grit, V Grade, 3820 rpm
MI ITEM #10956554
MFR #66253179147

Mfr description
66253179147 TYPE 01 AND TYPE 01/41 STRAI
  • Quality self-sharpening zirconia alumina abrasive provides fast cuts on foundry cut-off applications
  • Strong bond technology delivers superior performance on 300 and 400 series stainless, hard and soft carbon steels, tool steels, titanium, super alloys, soft metals (aluminum, brass, bronze, copper), and cast, ductile and gray iron
  • Improved abrasive durability and heat resistance result in longer wheel life, showing up to 80 percent better G-ratios - material removed/wheel wear
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.18/each

Specifications

Dimensions

  • Arbor Hole Size
    1 in
  • Arbor Size
    1 in
  • Blade Diameter
    16.0000 in
  • Blade Thickness
    0.1563 in
  • Center Hole Diameter  
    1 in
  • Height
    0.1563 in
  • Hole Size
    1 in
  • Length
    16.0000 in
  • Overall Diameter
    16.0000 in
  • Overall Thickness
    0.1563 in
  • Weight
    3.4 lb
  • Wheel Diameter  
    16.0000 in
  • Wheel Thickness  
    0.1563 in
  • Width
    0.1563 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Cut-Off Wheels,Metal Fab Grinding & Cutting Wheels
  • Application
    Cut-Off
  • Arbor Type
    Round Hole
  • Attachment Type
    Arbor Hole
  • Blade Material
    Zirconia Alumina
  • Bond Type
    Resinoid Reinforced
  • Color
    Black
  • Country of Origin
    United States of America
  • Description Keyword
    Wheel, Cut-Off Wheel, Foundry Wheel, Foundry Cut-Off Wheel, Cutting Wheel
  • ECCN
    EAR99
  • For Use With
    Chop Saw
  • Grade
    V
  • Grit Number
    20
  • Harmonization Code
    00000000
  • Machine Compatibility
    Chop Saw
  • Manufacturer Stock Number
    66253179147
  • Manufacturer Upc Number
    662531791477
  • Material
    Zirconia Alumina
  • Material Cut
    300 Series Stainless, 400 Series Stainless, Aluminum, Brass, Bronze, Cast Iron, Copper, Ductile Iron, Gray Iron, High Carbon Steels, Low Carbon Steels, Super Alloys, Titanium
  • Max Rpm
    3820 rpm
  • Mineral Type
    Zirconia Alumina
  • Package Quantity
    1
  • Product Types
    Cut-Off Wheels,Metal Fab Grinding & Cutting Wheels
  • Recommended Use
    Foundry
  • Specification
    FOUNDRYX NV-VBFX-N
  • Substrate
    300 Series Stainless, 400 Series Stainless, Aluminum, Brass, Bronze, Cast Iron, Copper, Ductile Iron, Gray Iron, High Carbon Steels, Low Carbon Steels, Super Alloys, Titanium
  • Type
    Type 01/41
  • UPC_NO
    66253179147
  • Wheel Color
    Black
  • Wheel Type
    Type 01/41

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)