Motion
66253347694

NORTON ABRASIVES
66253347694

Norton Cut-off Wheel - Type 01/41, 20 in Wheel Dia., 5/32 in Wheel Thickness, 1 in Center Hole Diameter, 20 Grit, Y Grade, 2710 rpm
MI ITEM #10956619
MFR #66253347694
Price$193.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253347694

Norton Cut-off Wheel - Type 01/41, 20 in Wheel Dia., 5/32 in Wheel Thickness, 1 in Center Hole Diameter, 20 Grit, Y Grade, 2710 rpm
MI ITEM #10956619
MFR #66253347694

Mfr description
66253347694 TYPE 01 AND TYPE 01/41 STRAI
  • Next generation self-sharpening zirconia alumina abrasive provides fast cuts on foundry cut-off applications
  • Cutting-edge bond technology delivers superior performance on 300 and 400 series stainless, hard and soft carbon steels, tool steels, titanium, super alloys, soft metals (aluminum, brass, bronze, copper), and cast, ductile and gray iron
  • Improved durability and heat resistance result in longer abrasive life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$193.39/each

Specifications

Dimensions

  • Arbor Hole Size
    1 in
  • Arbor Size
    1 in
  • Center Hole Diameter  
    1 in
  • Hole Size
    1 in
  • Overall Diameter
    20 in
  • Overall Thickness
    5/32 in
  • Weight
    5.2 lb
  • Wheel Diameter  
    20 in
  • Wheel Thickness  
    5/32 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Cut-Off Wheels,Metal Fab Grinding & Cutting Wheels
  • Application
    Cut-Off
  • Color
    Gray
  • Country of Origin
    United States of America
  • Description Keyword
    Wheel, Cut-Off Wheel, Foundry Wheel, Foundry Cut-Off Wheel, Cutting Wheel
  • ECCN
    EAR99
  • Grade
    Y
  • Grit Number
    20
  • Harmonization Code
    6804.22
  • Manufacturer Stock Number
    66253347694
  • Manufacturer Upc Number
    662533476945
  • Material
    Zirconia Alumina
  • Max Rpm
    2710 rpm
  • Mineral Type
    Zirconia Alumina
  • Package Quantity
    1
  • Product Types
    Cut-Off Wheels,Metal Fab Grinding & Cutting Wheels
  • Reinforcement Type
    Reinforced
  • Specification
    FOUNDRYX NV-YBFX-N
  • Type
    Type 01/41
  • UPC_NO
    66253347694
  • Wheel Color
    Gray
  • Wheel Type
    Type 01/41

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)