Motion
61463619486

NORTON ABRASIVES
61463619486

20 x 3/16 x 1 In. Quantum Reinf Foundry Cut-Off Wheel 90Q 20 Y B97B Type 01/41
MI ITEM #10956629
MFR #61463619486
List Price$498.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463619486

20 x 3/16 x 1 In. Quantum Reinf Foundry Cut-Off Wheel 90Q 20 Y B97B Type 01/41
MI ITEM #10956629
MFR #61463619486

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$498.74/each for your price

Overview

Mfr description
61463619486 TYPE 01 AND TYPE 01/41 STRAI
  • Patented ceramic grain for up to 5 times the performance over aluminum oxide wheels on foundry applications including aerospace alloys and titanium, 300 and 400 series stainless, hard and soft carbon steels, and cast, ductile and gray iron
  • Highest performance softer bond for maximum performance in the most demanding applications
  • Full side reinforcement engineered to machine parameters and materials of the foundry market
  • The best choice where fast stock removal is needed, or the application only allows for low-pressure or under-horse powered grinders

Specifications

  • Abrasive Material
    Zirconia Alumina Blend
  • Overall Diameter
    20 in
  • Product Types
    Cut-Off Wheels,Metal Fab Grinding & Cutting Wheels
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Grit Number
    20
  • Grade
    Y
  • Specification
    NQFC-YBFX-B
  • Max Rpm
    2710 rpm
  • Wheel Type
    Type 01/41
  • Application
    Cut-Off
  • Country of Origin
    United States of America
  • Color
    Brown
  • Mineral Type
    Zirconia Alumina Blend
  • Description Keyword
    Wheel, Cut-Off Wheel, Foundry Wheel, Foundry Cut-Off Wheel, Cutting Wheel
  • ECCN
    EAR99
  • Manufacturer Upc Number
    614636194868
  • UPC_NO
    61463619486
  • Manufacturer Stock Number
    61463619486
  • Hole Size
    1 in
  • Harmonization Code
    6804.22
  • Weight
    7.4 lb
  • Abrasive Type
    Cut-Off Wheels,Metal Fab Grinding & Cutting Wheels
  • Arbor Hole Size
    1 in
  • Arbor Size
    1 in
  • Overall Thickness
    3/16 in
  • Package Quantity
    1
  • Type
    Type 01/41
  • Wheel Color
    Brown

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text