Motion
66253347702

NORTON ABRASIVES
66253347702

20 x 3/16 x 1 In. Foundry X Reinf Foundry Cut-Off Wheel U57A 20 Y B97B Type 01/41
MI ITEM #10956640
MFR #66253347702
Price$179.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253347702

20 x 3/16 x 1 In. Foundry X Reinf Foundry Cut-Off Wheel U57A 20 Y B97B Type 01/41
MI ITEM #10956640
MFR #66253347702

Mfr description
66253347702 TYPE 01 AND TYPE 01/41 STRAI
  • Durable, versatile aluminum oxide abrasive engineered for consistent performance and economical price on foundry cut-off applications
  • Cutting edge bond technology delivers superior performance in foundry cutoff applications
  • New bond technology with improved thermal stability and mechanical strength paired engineered abrasive blends
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$179.81/each

Specifications

Dimensions

  • Arbor Hole Size
    1 in
  • Arbor Size
    1 in
  • Center Hole Diameter  
    1 in
  • Hole Size
    1 in
  • Overall Diameter
    20 in
  • Overall Thickness
    3/16 in
  • Weight
    6.85 lb
  • Wheel Diameter  
    20 in
  • Wheel Thickness  
    3/16 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Cut-Off Wheels,Metal Fab Grinding & Cutting Wheels
  • Application
    Cut-Off
  • Color
    Gray
  • Country of Origin
    United States of America
  • Description Keyword
    Wheel, Cut-Off Wheel, Foundry Wheel, Foundry Cut-Off Wheel, Cutting Wheel
  • ECCN
    EAR99
  • Grade
    Y
  • Grit Number
    20
  • Harmonization Code
    6804.22
  • Manufacturer Stock Number
    66253347702
  • Manufacturer Upc Number
    662533477027
  • Max Rpm
    2710 rpm
  • Mineral Type
    Aluminum Oxide
  • Package Quantity
    1
  • Product Types
    Cut-Off Wheels,Metal Fab Grinding & Cutting Wheels
  • Specification
    FOUNDRYX UA-YBFX-B
  • Type
    Type 01/41
  • UPC_NO
    66253347702
  • Wheel Color
    Gray
  • Wheel Type
    Type 01/41

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)