Motion
66253179374

NORTON ABRASIVES
66253179374

24 x 7/32 x 1-3/4 In. Foundry X Reinf Foundry Cut-Off Wheel 5NVA 20 V B75B Type 01/41
MI ITEM #10956765
MFR #66253179374
List Price$412.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253179374

24 x 7/32 x 1-3/4 In. Foundry X Reinf Foundry Cut-Off Wheel 5NVA 20 V B75B Type 01/41
MI ITEM #10956765
MFR #66253179374

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$412.16/each for your price

Overview

Mfr description
66253179374 TYPE 01 AND TYPE 01/41 STRAI
  • Quality self-sharpening zirconia alumina abrasive provides fast cuts on foundry cut-off applications
  • Strong bond technology delivers superior performance on 300 and 400 series stainless, hard and soft carbon steels, tool steels, titanium, super alloys, soft metals (aluminum, brass, bronze, copper), and cast, ductile and gray iron
  • Improved abrasive durability and heat resistance result in longer wheel life, showing up to 80 percent better G-ratios - material removed/wheel wear
  • Durable
  • can withstand demanding applications

Specifications

  • Abrasive Material
    Zirconia Alumina
  • Overall Diameter
    24 in
  • Product Types
    Cut-Off Wheels,Metal Fab Grinding & Cutting Wheels
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Grit Number
    20
  • Grade
    V
  • Specification
    FOUNDRYX NV-VBFX-B
  • Max Rpm
    2260 rpm
  • Wheel Type
    Type 01/41
  • Application
    Cut-Off
  • Country of Origin
    United States of America
  • Color
    Black
  • Mineral Type
    Zirconia Alumina
  • Description Keyword
    Wheel, Cut-Off Wheel, Foundry Wheel, Foundry Cut-Off Wheel, Cutting Wheel
  • ECCN
    EAR99
  • Manufacturer Upc Number
    662531793747
  • UPC_NO
    66253179374
  • Manufacturer Stock Number
    66253179374
  • Hole Size
    1-3/4 in
  • Harmonization Code
    00000000
  • Weight
    8 lb
  • Abrasive Type
    Cut-Off Wheels,Metal Fab Grinding & Cutting Wheels
  • Arbor Hole Size
    1-3/4 in
  • Arbor Size
    1-3/4 in
  • Overall Thickness
    7/32 in
  • Package Quantity
    1
  • Type
    Type 01/41
  • Wheel Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text